Zoro Homepage

Therma Level Gauge, Tank 46" D, 1.5" NPT

  • Mfr # PH-1.5-46

  • Zoro # G5453271


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NSP
Calibration Unit Increments
1/8s of a tank
Temp. Range
-20 Degrees to 120 Degrees F
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-1.5-46
Zoro #
G5453271
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
46 in
Connection Size
1.5 in NSP
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
For Container Depth
46 in
Float Diameter
1 1/8 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Temp. Range
-20 Degrees to 120 Degrees F
Rivet Material
PEEK
Rod Material
PEEK(TM) Plastic
Resolution
1/8 of a Tank
Calibration Unit Material
Inner Glass, Outer Plastic
Assembly Nut Material
PVC
Float Material
HDPE
Item
Level Gauge
Bushing Material
PVC
Pressure Rating
70 psi
Includes
PVC Gauge Guard
Gasket Material
Viton
Accuracy
1/8 of a Tank
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Thread Gender
Male
Maximum Operating Pressure
70 psi
Window Material
Glass
Maximum Temperature
120 Degrees F
Minimum Temperature
-20 Degrees F
For Container Capacity
No Exact Capacity
Seal Material
Viton
Float Rod Material
PEEK
Units of Measurement
Inches
Graduation Marks
1/8, 3/8, 5/8, 7/8
Thread Type
NPT
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Housing Material
Cellulose Acetate
For Container Type
No Specific Style

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 46 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Includes PVC Gauge Guard, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.