Zoro Homepage

Therma Level Gauge, Tank 47" D, 1.5" NPT

  • Mfr # H-1.5-47

  • Zoro # G5451101


product price: $56.39
/ea

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Float Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-47
Zoro #
G5451101
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
47 in
Connection Size
1.5 in NPT
Float Dia.
1 1/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Diameter
1 1/8 in
Manufacturer Warranty Length
1 yr
For Container Depth
47 in
Pipe Size
1 1/2 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Temp. Range
-20 Degrees to 120 Degrees F
Pressure Rating
70 psi
Float Material
HDPE
Rivet Material
Brass
Gasket Material
Duro Nitrile
Calibration Unit Material
Plastic
Accuracy
1/8 of a Tank
Rod Material
Galvanized Steel
Special Features
Generic Capacity
Assembly Nut Material
HDPE
Resolution
1/8 of a Tank
Item
Level Gauge
Bushing Material
Aluminum
For Container Capacity
No Exact Capacity
Float Rod Material
Galvanized Steel
Seal Material
Nitrile Rubber
Maximum Temperature
120 Degrees F
Thread Gender
Male
Graduation Marks
1/8 Increments, Empty, Full
Thread Type
NPT
Minimum Temperature
-20 Degrees F
Maximum Operating Pressure
70 psi
For Container Type
No Specific Style
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Units of Measurement
Inches
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Housing Material
Cellulose Acetate
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Window Material
Cellulose Acetate
Standards
FL Approved

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 47 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.