Zoro Homepage

Therma Level Gauge, Tank 49" D, 1.5" NPT

  • Mfr # H-1.5-49

  • Zoro # G5451117


product price: $69.89
/ea

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Extension Length
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-49
Zoro #
G5451117
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
49 in
Connection Size
1.5 in NPT
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Float Diameter
1 1/8 in
Manufacturer Warranty Length
1 yr
For Container Depth
49 in
Pipe Size
1 1/2 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Special Features
Generic Capacity
Assembly Nut Material
HDPE
Rod Material
Galvanized Steel
Calibration Unit Material
Plastic
Rivet Material
Brass
Temp. Range
-20 Degrees to 120 Degrees F
Resolution
1/8 of a Tank
Accuracy
1/8 of a Tank
Bushing Material
Aluminum
Pressure Rating
70 psi
Gasket Material
Duro Nitrile
Item
Level Gauge
Float Material
HDPE
Float Rod Material
Galvanized Steel
Thread Type
NPT
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Container Capacity
No Exact Capacity
Housing Material
Cellulose Acetate
Minimum Temperature
-20 Degrees F
For Container Type
No Specific Style
Standards
FL Approved
Maximum Operating Pressure
70 psi
Units of Measurement
Inches
Thread Gender
Male
Maximum Temperature
120 Degrees F
Seal Material
Nitrile Rubber
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Window Material
Cellulose Acetate
Graduation Marks
1/8 Increments, Empty, Full
For Liquid Type
Diesel, Gasoline, Hydraulic Oil

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 49 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.