Therma Level Gauge, Tank 58" D, 1.5" NPT

  • Mfr # H-1.5-58-ALLSS

  • Zoro # G5455493


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Rod Material
316 Stainless
Assembly Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-58-ALLSS
Zoro #
G5455493
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
58 in
Connection Size
1.5 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Float Dia.
1 3/8 in
Manufacturer Warranty Length
1 yr
For Container Depth
58 in
Float Diameter
1 3/8 in
Pipe Size
1 1/2 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Item
Level Gauge
Rod Material
316 Stainless
Assembly Nut Material
Aluminum
Pressure Rating
70 psi
Float Material
304 Stainless Steel
Rivet Material
Stainless Steel
Bushing Material
Stainless Steel
Resolution
1/8 of a Tank
Gasket Material
Duro Nitrile
Temp. Range
-20 Degrees to 200 Degrees F
Accuracy
1/8 of a Tank
Calibration Unit Material
Inner Glass, Outer Plastic
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Thread Type
NPT
For Container Type
No Specific Style
Seal Material
Nitrile Rubber
For Container Capacity
No Exact Capacity
Maximum Temperature
200 Degrees F
Float Rod Material
316 Stainless Steel
Window Material
Glass
Standards
FL Approved
Minimum Temperature
-20 Degrees F
Units of Measurement
Inches
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
For Liquid Type
Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea
Graduation Marks
1/8 Increments, Empty, Full
Housing Material
Cellulose Acetate
Thread Gender
Male
Maximum Operating Pressure
70 psi

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 58 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.