Zoro Homepage

Therma Level Gauge, Tank 59" D, 1.5" NPT

  • Mfr # H-1.5-59

  • Zoro # G5451214


product price: $63.99
/ea

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Calibration Unit Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-59
Zoro #
G5451214
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
59 in
Connection Size
1.5 in NPT
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Float Diameter
1 1/8 in
Pipe Size
1 1/2 in
For Container Depth
59 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Calibration Unit Material
Plastic
Bushing Material
Aluminum
Special Features
Generic Capacity
Gasket Material
Duro Nitrile
Assembly Nut Material
HDPE
Rivet Material
Brass
Pressure Rating
70 psi
Rod Material
Galvanized Steel
Accuracy
1/8 of a Tank
Resolution
1/8 of a Tank
Temp. Range
-20 Degrees to 120 Degrees F
Float Material
HDPE
Item
Level Gauge
Maximum Temperature
120 Degrees F
Thread Type
NPT
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Units of Measurement
Inches
Maximum Operating Pressure
70 psi
Minimum Temperature
-20 Degrees F
For Container Capacity
No Exact Capacity
Window Material
Cellulose Acetate
Graduation Marks
1/8 Increments, Empty, Full
Float Rod Material
Galvanized Steel
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Housing Material
Cellulose Acetate
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Thread Gender
Male
Standards
FL Approved
For Container Type
No Specific Style
Seal Material
Nitrile Rubber

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 59 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.