Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank 59" D, 2" NPT

  • Mfr # H-2-59

  • Zoro # G5451092


product price: $54.59
/ea

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Rivet Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-59
Zoro #
G5451092
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
59 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Float Dia.
1 1/8 in
Manufacturer Warranty Length
1 yr
Pipe Size
2 in
Float Diameter
1 1/8 in
For Container Depth
59 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Rivet Material
Brass
Temp. Range
-20 to 120 Degrees F
Calibration Unit Material
Plastic
Item
Level Gauge
Resolution
1/8 of a Tank
Bushing Material
Aluminum
Assembly Nut Material
HDPE
Accuracy
1/8 of a Tank
Gasket Material
Duro Nitrile
Rod Material
Galvanized Steel
Pressure Rating
70 psi
Float Material
HDPE
Special Features
Generic Capacity
Float Rod Material
Galvanized Steel
Maximum Operating Pressure
70 psi
Housing Material
Cellulose Acetate
Seal Material
Nitrile Rubber
Minimum Temperature
-20 Degrees F
Graduation Marks
1/8 Increments, Empty, Full
Window Material
Cellulose Acetate
Units of Measurement
Inches
Maximum Temperature
120 Degrees F
Standards
FL Approved
For Container Type
No Specific Style
Thread Gender
Male
Thread Type
NPT
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Container Capacity
No Exact Capacity
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
For Liquid Type
Diesel, Gasoline, Hydraulic Oil

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 59 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.