Zoro Homepage

Therma Level Gauge, Tank 62" D, 1.5" NPT

  • Mfr # H-1.5-62

  • Zoro # G5451336


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Rivet Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-62
Zoro #
G5451336
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
62 in
Connection Size
1.5 in NPT
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in
Pipe Size
1 1/2 in
For Container Depth
62 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Rivet Material
Brass
Special Features
Generic Capacity
Temp. Range
-20 Degrees to 120 Degrees F
Assembly Nut Material
HDPE
Accuracy
1/8 of a Tank
Rod Material
Galvanized Steel
Pressure Rating
70 psi
Resolution
1/8 of a Tank
Gasket Material
Duro Nitrile
Bushing Material
Aluminum
Float Material
HDPE
Calibration Unit Material
Plastic
Item
Level Gauge
Minimum Temperature
-20 Degrees F
Standards
FL Approved
Units of Measurement
Inches
Maximum Temperature
120 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Window Material
Cellulose Acetate
Thread Type
NPT
Housing Material
Cellulose Acetate
Seal Material
Nitrile Rubber
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
For Container Capacity
No Exact Capacity
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Float Rod Material
Galvanized Steel
For Container Type
No Specific Style
Graduation Marks
1/8 Increments, Empty, Full
Thread Gender
Male
Maximum Operating Pressure
70 psi

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 62 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.