Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank 63" D, 2" NPT

  • Mfr # H-2-63

  • Zoro # G5451241


product price: $62.22
/ea

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Bushing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-63
Zoro #
G5451241
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
63 in
Connection Size
2 in NPT
Float Dia.
1 1/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Pipe Size
2 in
Float Diameter
1 1/8 in
For Container Depth
63 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Bushing Material
Aluminum
Pressure Rating
70 psi
Resolution
1/8 of a Tank
Accuracy
1/8 of a Tank
Temp. Range
-20 Degrees to 120 Degrees F
Assembly Nut Material
HDPE
Calibration Unit Material
Plastic
Rod Material
Galvanized Steel
Gasket Material
Duro Nitrile
Special Features
Generic Capacity
Item
Level Gauge
Float Material
HDPE
Rivet Material
Brass
For Container Type
No Specific Style
Seal Material
Nitrile Rubber
Maximum Temperature
120 Degrees F
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Float Rod Material
Galvanized Steel
Standards
FL Approved
Thread Gender
Male
Graduation Marks
1/8 Increments, Empty, Full
Thread Type
NPT
Housing Material
Cellulose Acetate
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Window Material
Cellulose Acetate
Units of Measurement
Inches
Maximum Operating Pressure
70 psi
For Container Capacity
No Exact Capacity
Minimum Temperature
-20 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 63 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.