Zoro Homepage

Therma Level Gauge, Tank 67" D, 1.5" NPT

  • Mfr # H-1.5-67

  • Zoro # G5451372


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Gasket Material
Duro Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-67
Zoro #
G5451372
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
67 in
Connection Size
1.5 in NPT
Extension Length
0 in
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
For Container Depth
67 in
Float Diameter
1 1/8 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Gasket Material
Duro Nitrile
Float Material
HDPE
Special Features
Generic Capacity
Rod Material
Galvanized Steel
Resolution
1/8 of a Tank
Item
Level Gauge
Bushing Material
Aluminum
Calibration Unit Material
Plastic
Rivet Material
Brass
Pressure Rating
70 psi
Accuracy
1/8 of a Tank
Temp. Range
-20 Degrees to 120 Degrees F
Assembly Nut Material
HDPE
For Container Type
No Specific Style
Graduation Marks
1/8 Increments, Empty, Full
Units of Measurement
Inches
Window Material
Cellulose Acetate
Maximum Temperature
120 Degrees F
Float Rod Material
Galvanized Steel
For Container Capacity
No Exact Capacity
Thread Type
NPT
Seal Material
Nitrile Rubber
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Maximum Operating Pressure
70 psi
Thread Gender
Male
Housing Material
Cellulose Acetate
Standards
FL Approved
Minimum Temperature
-20 Degrees F

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 67 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.