Zoro Homepage

Therma Level Gauge, Tank 70" D, 1.5" NPT

  • Mfr # H-1.5-70

  • Zoro # G5451406


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Special Features
Generic Capacity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-70
Zoro #
G5451406
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
70 in
Connection Size
1.5 in NPT
Float Dia.
1 1/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
For Container Depth
70 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in
Pipe Size
1 1/2 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Special Features
Generic Capacity
Pressure Rating
70 psi
Gasket Material
Duro Nitrile
Temp. Range
-20 Degrees to 120 Degrees F
Resolution
1/8 of a Tank
Item
Level Gauge
Float Material
HDPE
Rivet Material
Brass
Assembly Nut Material
HDPE
Rod Material
Galvanized Steel
Calibration Unit Material
Plastic
Bushing Material
Aluminum
Accuracy
1/8 of a Tank
For Container Capacity
No Exact Capacity
Maximum Operating Pressure
70 psi
Float Rod Material
Galvanized Steel
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Thread Gender
Male
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Graduation Marks
1/8 Increments, Empty, Full
Window Material
Cellulose Acetate
Maximum Temperature
120 Degrees F
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
For Container Type
No Specific Style
Units of Measurement
Inches
Standards
FL Approved
Housing Material
Cellulose Acetate
Thread Type
NPT
Seal Material
Nitrile Rubber
Minimum Temperature
-20 Degrees F

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 70 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.