Therma Level Gauge, Tank 74" D, 1.5" NPT

  • Mfr # H-1.5-74-ALLSS

  • Zoro # G5456001


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Float Dia.
1 3/8 in
Extension Length
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-1.5-74-ALLSS
Zoro #
G5456001
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
74 in
Connection Size
1.5 in NPT
Float Dia.
1 3/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Diameter
1 3/8 in
For Container Depth
74 in
Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
Calibration Unit Material
Inner Glass, Outer Plastic
Assembly Nut Material
Aluminum
Gasket Material
Duro Nitrile
Resolution
1/8 of a Tank
Temp. Range
-20 Degrees to 200 Degrees F
Pressure Rating
70 psi
Rivet Material
Stainless Steel
Bushing Material
Stainless Steel
Rod Material
316 Stainless
Float Material
304 Stainless Steel
Item
Level Gauge
For Container Capacity
No Exact Capacity
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Window Material
Glass
Housing Material
Cellulose Acetate
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Minimum Temperature
-20 Degrees F
Graduation Marks
1/8 Increments, Empty, Full
Float Rod Material
316 Stainless Steel
For Liquid Type
Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea
Standards
FL Approved
Maximum Operating Pressure
70 psi
Thread Type
NPT
For Container Type
No Specific Style
Maximum Temperature
200 Degrees F
Seal Material
Nitrile Rubber
Units of Measurement
Inches
Thread Gender
Male

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 74 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.