Zoro Homepage

Therma Level Gauge, Tank 75" D, 1.5" NPT

  • Mfr # H-1.5-75

  • Zoro # G5451555


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Rivet Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-75
Zoro #
G5451555
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
75 in
Connection Size
1.5 in NPT
Extension Length
0 in
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Float Diameter
1 1/8 in
For Container Depth
75 in
Manufacturer Warranty Length
1 yr
Pipe Size
1 1/2 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Rivet Material
Brass
Pressure Rating
70 psi
Bushing Material
Aluminum
Assembly Nut Material
HDPE
Rod Material
Galvanized Steel
Temp. Range
-20 Degrees to 120 Degrees F
Float Material
HDPE
Resolution
1/8 of a Tank
Special Features
Generic Capacity
Item
Level Gauge
Calibration Unit Material
Plastic
Accuracy
1/8 of a Tank
Gasket Material
Duro Nitrile
Thread Type
NPT
Minimum Temperature
-20 Degrees F
Thread Gender
Male
For Container Capacity
No Exact Capacity
For Container Type
No Specific Style
Maximum Temperature
120 Degrees F
Standards
FL Approved
Maximum Operating Pressure
70 psi
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Float Rod Material
Galvanized Steel
Housing Material
Cellulose Acetate
Seal Material
Nitrile Rubber
Window Material
Cellulose Acetate
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Units of Measurement
Inches
Graduation Marks
1/8 Increments, Empty, Full

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 75 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.