Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank 77" D, 1.5" NPT

  • Mfr # H-1.5-77-ALLSS

  • Zoro # G5456035


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Rod Material
316 Stainless
Calibration Unit Material
Inner Glass, Outer Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-1.5-77-ALLSS
Zoro #
G5456035
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
77 in
Connection Size
1.5 in NPT
Float Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
For Container Depth
77 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 3/8 in
Pipe Size
1 1/2 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Rod Material
316 Stainless
Calibration Unit Material
Inner Glass, Outer Plastic
Rivet Material
Stainless Steel
Bushing Material
Stainless Steel
Temp. Range
-20 to 200 Degrees F
Resolution
1/8 of a Tank
Accuracy
1/8 of a Tank
Item
Level Gauge
Assembly Nut Material
Aluminum
Float Material
304 Stainless Steel
Pressure Rating
70 psi
Gasket Material
Duro Nitrile
Seal Material
Nitrile Rubber
Maximum Temperature
200 Degrees F
Maximum Operating Pressure
70 psi
Float Rod Material
316 Stainless Steel
Thread Type
NPT
Minimum Temperature
-20 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Thread Gender
Male
For Liquid Type
Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea
Housing Material
Cellulose Acetate
Graduation Marks
1/8 Increments, Empty, Full
For Container Type
No Specific Style
For Container Capacity
No Exact Capacity
Standards
FL Approved
Units of Measurement
Inches
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Window Material
Glass

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 77 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.