Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank 81" D, 1.5" NPT

  • Mfr # H-1.5-81-ALLSS

  • Zoro # G5456071


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Resolution
1/8 of a Tank
Temp. Range
-20 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-81-ALLSS
Zoro #
G5456071
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
81 in
Connection Size
1.5 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Float Dia.
1 3/8 in
For Container Depth
81 in
Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 3/8 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Resolution
1/8 of a Tank
Temp. Range
-20 Degrees to 200 Degrees F
Rivet Material
Stainless Steel
Assembly Nut Material
Aluminum
Calibration Unit Material
Inner Glass, Outer Plastic
Rod Material
316 Stainless
Bushing Material
Stainless Steel
Float Material
304 Stainless Steel
Gasket Material
Duro Nitrile
Pressure Rating
70 psi
Accuracy
1/8 of a Tank
Item
Level Gauge
Thread Type
NPT
Standards
FL Approved
For Container Capacity
No Exact Capacity
Maximum Operating Pressure
70 psi
Units of Measurement
Inches
For Liquid Type
Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea
Float Rod Material
316 Stainless Steel
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Housing Material
Cellulose Acetate
Window Material
Glass
Thread Gender
Male
Graduation Marks
1/8 Increments, Empty, Full
For Container Type
No Specific Style
Seal Material
Nitrile Rubber
Maximum Temperature
200 Degrees F
Minimum Temperature
-20 Degrees F
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 81 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.