Zoro Homepage

Therma Level Gauge, Tank 81" D, 1.5" NPT

  • Mfr # H-1.5-81

  • Zoro # G5451616


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Temp. Range
-20 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-81
Zoro #
G5451616
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
81 in
Connection Size
1.5 in NPT
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Manufacturer Warranty Length
1 yr
Pipe Size
1 1/2 in
For Container Depth
81 in
Float Diameter
1 1/8 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Temp. Range
-20 Degrees to 120 Degrees F
Special Features
Generic Capacity
Accuracy
1/8 of a Tank
Rivet Material
Brass
Resolution
1/8 of a Tank
Calibration Unit Material
Plastic
Item
Level Gauge
Float Material
HDPE
Gasket Material
Duro Nitrile
Pressure Rating
70 psi
Rod Material
Galvanized Steel
Assembly Nut Material
HDPE
Bushing Material
Aluminum
Maximum Operating Pressure
70 psi
Minimum Temperature
-20 Degrees F
Maximum Temperature
120 Degrees F
Graduation Marks
1/8 Increments, Empty, Full
Thread Gender
Male
Units of Measurement
Inches
Float Rod Material
Galvanized Steel
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Window Material
Cellulose Acetate
Housing Material
Cellulose Acetate
For Container Capacity
No Exact Capacity
Thread Type
NPT
For Container Type
No Specific Style
Seal Material
Nitrile Rubber
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Standards
FL Approved
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 81 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.