Therma Level Gauge, Tank 83" D, 1.5" NPT
- Mfr # H-1.5-83-ALLSS
- Zoro # G5456096
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Type
Tank
Tank Depth
83 in
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Rod Material
316 Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Tank Depth
- 83 in
- Connection Size
- 1.5 in NPT
- Manufacturers Warranty Length
- 1 yr
- Extension Length
- 0 in
- Float Dia.
- 1 3/8 in
- Manufacturer Warranty Length
- 1 yr
- For Container Depth
- 83 in
- Float Diameter
- 1 3/8 in
- Pipe Size
- 1 1/2 in
- Fits Chest Size
- Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Description
Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 83 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.