Zoro Homepage

Therma Level Gauge, Tank 84" D, 1.5" NPT

  • Mfr # H-1.5-84

  • Zoro # G5451652


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Resolution
1/8 of a Tank
Rod Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-84
Zoro #
G5451652
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
84 in
Connection Size
1.5 in NPT
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in
Pipe Size
1 1/2 in
For Container Depth
84 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Resolution
1/8 of a Tank
Rod Material
Galvanized Steel
Rivet Material
Brass
Bushing Material
Aluminum
Assembly Nut Material
HDPE
Temp. Range
-20 Degrees to 120 Degrees F
Gasket Material
Duro Nitrile
Item
Level Gauge
Calibration Unit Material
Plastic
Pressure Rating
70 psi
Float Material
HDPE
Accuracy
1/8 of a Tank
Float Rod Material
Galvanized Steel
Seal Material
Nitrile Rubber
Housing Material
Cellulose Acetate
Maximum Temperature
120 Degrees F
Thread Type
NPT
Maximum Operating Pressure
70 psi
Units of Measurement
Inches
Graduation Marks
1/8 Increments, Empty, Full
Thread Gender
Male
Standards
FL Approved
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
For Container Type
No Specific Style
For Container Capacity
No Exact Capacity
Minimum Temperature
-20 Degrees F
Window Material
Cellulose Acetate

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 84 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes -, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.