Therma Level Gauge, Tank 89" D, 1.5" NPT

  • Mfr # H-1.5-89-ALLSS

  • Zoro # G5456141


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-1.5-89-ALLSS
Zoro #
G5456141
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
89 in
Connection Size
1.5 in NPT
Manufacturers Warranty Length
1 yr
Float Dia.
1 3/8 in
Extension Length
0 in
Pipe Size
1 1/2 in
Float Diameter
1 3/8 in
For Container Depth
89 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
Temp. Range
-20 Degrees to 200 Degrees F
Gasket Material
Duro Nitrile
Float Material
304 Stainless Steel
Bushing Material
Stainless Steel
Pressure Rating
70 psi
Calibration Unit Material
Inner Glass, Outer Plastic
Item
Level Gauge
Assembly Nut Material
Aluminum
Rod Material
316 Stainless
Rivet Material
Stainless Steel
Resolution
1/8 of a Tank
Graduation Marks
1/8 Increments, Empty, Full
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Seal Material
Nitrile Rubber
Minimum Temperature
-20 Degrees F
For Container Type
No Specific Style
Units of Measurement
Inches
For Liquid Type
Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea
For Container Capacity
No Exact Capacity
Housing Material
Cellulose Acetate
Standards
FL Approved
Thread Gender
Male
Maximum Temperature
200 Degrees F
Thread Type
NPT
Maximum Operating Pressure
70 psi
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Window Material
Glass
Float Rod Material
316 Stainless Steel

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 89 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.