Zoro Homepage

Therma Level Gauge, Tank 89" D, 1.5" NPT

  • Mfr # H-1.5-89

  • Zoro # G5451817


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-89
Zoro #
G5451817
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
89 in
Connection Size
1.5 in NPT
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Pipe Size
1 1/2 in
For Container Depth
89 in
Float Diameter
1 1/8 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
Special Features
Generic Capacity
Gasket Material
Duro Nitrile
Pressure Rating
70 psi
Rod Material
Galvanized Steel
Calibration Unit Material
Plastic
Float Material
HDPE
Assembly Nut Material
HDPE
Item
Level Gauge
Resolution
1/8 of a Tank
Rivet Material
Brass
Temp. Range
-20 Degrees to 120 Degrees F
Bushing Material
Aluminum
Minimum Temperature
-20 Degrees F
Standards
FL Approved
Thread Gender
Male
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Float Rod Material
Galvanized Steel
Units of Measurement
Inches
Seal Material
Nitrile Rubber
For Container Type
No Specific Style
Thread Type
NPT
For Container Capacity
No Exact Capacity
Maximum Operating Pressure
70 psi
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Maximum Temperature
120 Degrees F
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Window Material
Cellulose Acetate
Graduation Marks
1/8 Increments, Empty, Full
Housing Material
Cellulose Acetate

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 89 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.