Zoro Homepage

Therma Level Gauge, Tank 95" D, 1.5" NPT

  • Mfr # H-1.5-95

  • Zoro # G5451871


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Assembly Nut Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-95
Zoro #
G5451871
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
95 in
Connection Size
1.5 in NPT
Extension Length
0 in
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
For Container Depth
95 in
Float Diameter
1 1/8 in
Pipe Size
1 1/2 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Assembly Nut Material
HDPE
Rod Material
Galvanized Steel
Accuracy
1/8 of a Tank
Pressure Rating
70 psi
Special Features
Generic Capacity
Temp. Range
-20 to 120 Degrees F
Rivet Material
Brass
Bushing Material
Aluminum
Calibration Unit Material
Plastic
Float Material
HDPE
Gasket Material
Duro Nitrile
Item
Level Gauge
Resolution
1/8 of a Tank
Thread Gender
Male
Maximum Temperature
120 Degrees F
Standards
FL Approved
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Float Rod Material
Galvanized Steel
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Maximum Operating Pressure
70 psi
Window Material
Cellulose Acetate
Housing Material
Cellulose Acetate
For Container Type
No Specific Style
Seal Material
Nitrile Rubber
Thread Type
NPT
Graduation Marks
1/8 Increments, Empty, Full
For Container Capacity
No Exact Capacity
Minimum Temperature
-20 Degrees F
Units of Measurement
Inches

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 95 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.