Zoro Homepage

Therma Level Gauge, Tank 97" D, 1.5" NPT

  • Mfr # H-1.5-97-ALLSS

  • Zoro # G5456491


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Rivet Material
Stainless Steel
Assembly Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-97-ALLSS
Zoro #
G5456491
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
97 in
Connection Size
1.5 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Float Dia.
1 3/8 in
Pipe Size
1 1/2 in
For Container Depth
97 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 3/8 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Rivet Material
Stainless Steel
Assembly Nut Material
Aluminum
Gasket Material
Duro Nitrile
Float Material
304 Stainless Steel
Calibration Unit Material
Inner Glass, Outer Plastic
Pressure Rating
70 psi
Temp. Range
-20 Degrees to 200 Degrees F
Accuracy
1/8 of a Tank
Rod Material
316 Stainless
Bushing Material
Stainless Steel
Item
Level Gauge
Resolution
1/8 of a Tank
Graduation Marks
1/8 Increments, Empty, Full
Float Rod Material
316 Stainless Steel
For Liquid Type
Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea
For Container Type
No Specific Style
Units of Measurement
Inches
Maximum Operating Pressure
70 psi
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Housing Material
Cellulose Acetate
Thread Type
NPT
Seal Material
Nitrile Rubber
Maximum Temperature
200 Degrees F
Minimum Temperature
-20 Degrees F
Window Material
Glass
Thread Gender
Male
For Container Capacity
No Exact Capacity
Standards
FL Approved

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 97 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.