Zoro Homepage

Therma Level Gauge, Tank 97" D, 1.5" NPT

  • Mfr # H-1.5-97

  • Zoro # G5451923


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Extension Length
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-97
Zoro #
G5451923
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
97 in
Connection Size
1.5 in NPT
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
For Container Depth
97 in
Float Diameter
1 1/8 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Gasket Material
Duro Nitrile
Item
Level Gauge
Rod Material
Galvanized Steel
Rivet Material
Brass
Pressure Rating
70 psi
Special Features
Generic Capacity
Accuracy
1/8 of a Tank
Float Material
HDPE
Assembly Nut Material
HDPE
Temp. Range
-20 Degrees to 120 Degrees F
Calibration Unit Material
Plastic
Resolution
1/8 of a Tank
Bushing Material
Aluminum
Float Rod Material
Galvanized Steel
For Container Capacity
No Exact Capacity
Window Material
Cellulose Acetate
Units of Measurement
Inches
Minimum Temperature
-20 Degrees F
Housing Material
Cellulose Acetate
Thread Gender
Male
For Container Type
No Specific Style
Thread Type
NPT
Standards
FL Approved
Maximum Operating Pressure
70 psi
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Graduation Marks
1/8 Increments, Empty, Full
Seal Material
Nitrile Rubber
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Maximum Temperature
120 Degrees F

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 97 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.