Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank 99" D, 1.5" NPT

  • Mfr # H-1.5-99-ALLSS

  • Zoro # G5456516


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
Float Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-99-ALLSS
Zoro #
G5456516
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
99 in
Connection Size
1.5 in NPT
Float Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Pipe Size
1 1/2 in
For Container Depth
99 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 3/8 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
Rod Material
316 Stainless
Pressure Rating
70 psi
Calibration Unit Material
Inner Glass, Outer Plastic
Bushing Material
Stainless Steel
Rivet Material
Stainless Steel
Assembly Nut Material
Aluminum
Temp. Range
-20 Degrees to 200 Degrees F
Item
Level Gauge
Resolution
1/8 of a Tank
Gasket Material
Duro Nitrile
Float Material
304 Stainless Steel
For Liquid Type
Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea
Units of Measurement
Inches
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
For Container Capacity
No Exact Capacity
Window Material
Glass
Thread Type
NPT
Maximum Operating Pressure
70 psi
Housing Material
Cellulose Acetate
Standards
FL Approved
Thread Gender
Male
Minimum Temperature
-20 Degrees F
Graduation Marks
1/8 Increments, Empty, Full
Seal Material
Nitrile Rubber
Maximum Temperature
200 Degrees F
Float Rod Material
316 Stainless Steel
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Container Type
No Specific Style

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 99 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.