Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 101", 2"NPT

  • Mfr # PH-2-101

  • Zoro # G5454312


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NSP
Calibration Unit Increments
1/8s of a tank
Manufacturers Warranty Length
1 yr
Calibration Unit Material
Inner Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-2-101
Zoro #
G5454312
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
101 in
Connection Size
2 in NSP
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Float Dia.
1 1/8 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in
For Container Depth
101 in
Pipe Size
2 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Calibration Unit Material
Inner Glass
Rod Material
PEEK(TM) Plastic
Item
Level Gauge
Resolution
1/8 of a Tank
Assembly Nut Material
PVC
Pressure Rating
70 psi
Bushing Material
PVC
Gasket Material
Viton
Accuracy
1/8 of a Tank
Rivet Material
PEEK
Float Material
HDPE
Temp. Range
-20 to 120 Degrees F
Maximum Temperature
120 Degrees F
Units of Measurement
Inches
Thread Gender
Male
Float Rod Material
PEEK
For Container Type
No Specific Style
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Graduation Marks
1/8, 3/8, 5/8, 7/8
Seal Material
Viton
Minimum Temperature
-20 Degrees F
Housing Material
Cellulose Acetate
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Thread Type
NPT
Maximum Operating Pressure
70 psi
For Container Capacity
No Exact Capacity
Window Material
Glass
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 101 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.