Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 109", 2"NPT

  • Mfr # H-2-109-ALLSS

  • Zoro # G5456385


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Assembly Nut Material
Aluminum
Accuracy
1/8 of a Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-109-ALLSS
Zoro #
G5456385
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
109 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Float Dia.
1 3/8 in
For Container Depth
109 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 3/8 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Assembly Nut Material
Aluminum
Accuracy
1/8 of a Tank
Float Material
304 Stainless Steel
Bushing Material
Stainless Steel
Rivet Material
Stainless Steel
Item
Level Gauge
Resolution
1/8 of a Tank
Rod Material
316 Stainless
Gasket Material
Duro Nitrile
Calibration Unit Material
Inner Glass, Outer Plastic
Temp. Range
-20 Degrees to 200 Degrees F
Pressure Rating
70 psi
Float Rod Material
316 Stainless Steel
For Container Capacity
No Exact Capacity
Thread Gender
Male
Thread Type
NPT
Seal Material
Nitrile Rubber
For Liquid Type
Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea
Window Material
Glass
Minimum Temperature
-20 Degrees F
Maximum Temperature
200 Degrees F
Standards
FL Approved
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Maximum Operating Pressure
70 psi
For Container Type
No Specific Style
Graduation Marks
1/8 Increments, Empty, Full
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Units of Measurement
Inches
Housing Material
Cellulose Acetate

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 109 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.