Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 113", 2"NPT

  • Mfr # H-2-113

  • Zoro # G5452011


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-113
Zoro #
G5452011
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
113 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in
Pipe Size
2 in
For Container Depth
113 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
Resolution
1/8 of a Tank
Temp. Range
-20 Degrees to 120 Degrees F
Item
Level Gauge
Float Material
HDPE
Assembly Nut Material
HDPE
Rod Material
Galvanized Steel
Rivet Material
Brass
Calibration Unit Material
Plastic
Bushing Material
Aluminum
Special Features
Generic Capacity
Pressure Rating
70 psi
Gasket Material
Duro Nitrile
Maximum Operating Pressure
70 psi
For Container Type
No Specific Style
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Maximum Temperature
120 Degrees F
For Container Capacity
No Exact Capacity
Window Material
Cellulose Acetate
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Float Rod Material
Galvanized Steel
Units of Measurement
Inches
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Seal Material
Nitrile Rubber
Housing Material
Cellulose Acetate
Thread Gender
Male
Standards
FL Approved
Minimum Temperature
-20 Degrees F
Thread Type
NPT
Graduation Marks
1/8 Increments, Empty, Full

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 113 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.