Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 121", 2"NPT

  • Mfr # H-2-121

  • Zoro # G5452212


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Rivet Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-121
Zoro #
G5452212
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
121 in
Connection Size
2 in NPT
Extension Length
0 in
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Float Diameter
1 1/8 in
Pipe Size
2 in
For Container Depth
121 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Rivet Material
Brass
Bushing Material
Aluminum
Calibration Unit Material
Plastic
Special Features
Generic Capacity
Resolution
1/8 of a Tank
Rod Material
Galvanized Steel
Accuracy
1/8 of a Tank
Temp. Range
-20 Degrees to 120 Degrees F
Pressure Rating
70 psi
Assembly Nut Material
HDPE
Gasket Material
Duro Nitrile
Float Material
HDPE
Item
Level Gauge
Float Rod Material
Galvanized Steel
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Units of Measurement
Inches
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Standards
FL Approved
Housing Material
Cellulose Acetate
Minimum Temperature
-20 Degrees F
For Container Type
No Specific Style
For Container Capacity
No Exact Capacity
Graduation Marks
1/8 Increments, Empty, Full
Thread Type
NPT
Thread Gender
Male
Seal Material
Nitrile Rubber
Window Material
Cellulose Acetate
Maximum Operating Pressure
70 psi
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Maximum Temperature
120 Degrees F

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 121 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.