Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 124", 2"NPT

  • Mfr # H-2-124

  • Zoro # G5452246


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Pressure Rating
70 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-124
Zoro #
G5452246
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
124 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Float Dia.
1 1/8 in
Pipe Size
2 in
For Container Depth
124 in
Float Diameter
1 1/8 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Pressure Rating
70 psi
Temp. Range
-20 Degrees to 120 Degrees F
Gasket Material
Duro Nitrile
Resolution
1/8 of a Tank
Float Material
HDPE
Rivet Material
Brass
Bushing Material
Aluminum
Accuracy
1/8 of a Tank
Assembly Nut Material
HDPE
Calibration Unit Material
Plastic
Item
Level Gauge
Rod Material
Galvanized Steel
Special Features
Generic Capacity
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Seal Material
Nitrile Rubber
Window Material
Cellulose Acetate
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Units of Measurement
Inches
Float Rod Material
Galvanized Steel
Maximum Temperature
120 Degrees F
Minimum Temperature
-20 Degrees F
Thread Gender
Male
Standards
FL Approved
For Container Type
No Specific Style
Thread Type
NPT
For Container Capacity
No Exact Capacity
Housing Material
Cellulose Acetate
Maximum Operating Pressure
70 psi
Graduation Marks
1/8 Increments, Empty, Full
Increment of Variation
Primary 1/4 in, Secondary 1/8 in

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 124 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.