Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 128", 2"NPT

  • Mfr # H-2-128

  • Zoro # G5452273


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Assembly Nut Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-128
Zoro #
G5452273
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
128 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in
Pipe Size
2 in
For Container Depth
128 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Assembly Nut Material
HDPE
Calibration Unit Material
Plastic
Float Material
HDPE
Gasket Material
Duro Nitrile
Item
Level Gauge
Accuracy
1/8 of a Tank
Pressure Rating
70 psi
Temp. Range
-20 to 120 Degrees F
Rod Material
Galvanized Steel
Rivet Material
Brass
Special Features
Generic Capacity
Resolution
1/8 of a Tank
Bushing Material
Aluminum
Graduation Marks
1/8 Increments, Empty, Full
Float Rod Material
Galvanized Steel
Seal Material
Nitrile Rubber
Housing Material
Cellulose Acetate
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Thread Gender
Male
Units of Measurement
Inches
Maximum Temperature
120 Degrees F
Minimum Temperature
-20 Degrees F
Maximum Operating Pressure
70 psi
Standards
FL Approved
Window Material
Cellulose Acetate
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Thread Type
NPT
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Container Type
No Specific Style
For Container Capacity
No Exact Capacity

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 128 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.