Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 129", 2"NPT

  • Mfr # H-2-129

  • Zoro # G5452282


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Float Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-129
Zoro #
G5452282
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
129 in
Connection Size
2 in NPT
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
For Container Depth
129 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Float Material
HDPE
Item
Level Gauge
Temp. Range
-20 Degrees to 120 Degrees F
Gasket Material
Duro Nitrile
Rod Material
Galvanized Steel
Calibration Unit Material
Plastic
Special Features
Generic Capacity
Accuracy
1/8 of a Tank
Assembly Nut Material
HDPE
Bushing Material
Aluminum
Pressure Rating
70 psi
Rivet Material
Brass
Resolution
1/8 of a Tank
Minimum Temperature
-20 Degrees F
Float Rod Material
Galvanized Steel
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Units of Measurement
Inches
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Thread Type
NPT
Window Material
Cellulose Acetate
Seal Material
Nitrile Rubber
Standards
FL Approved
Maximum Operating Pressure
70 psi
Thread Gender
Male
Graduation Marks
1/8 Increments, Empty, Full
Maximum Temperature
120 Degrees F
Housing Material
Cellulose Acetate
For Container Capacity
No Exact Capacity
For Container Type
No Specific Style

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 129 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.