Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 135", 2"NPT

  • Mfr # H-2-135

  • Zoro # G5452474


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Float Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-135
Zoro #
G5452474
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
135 in
Connection Size
2 in NPT
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Pipe Size
2 in
For Container Depth
135 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Float Material
HDPE
Rod Material
Galvanized Steel
Item
Level Gauge
Special Features
Generic Capacity
Assembly Nut Material
HDPE
Temp. Range
-20 Degrees to 120 Degrees F
Bushing Material
316 Stainless Steel
Calibration Unit Material
Plastic
Rivet Material
Brass
Accuracy
1/8 of a Tank
Gasket Material
Duro Nitrile
Pressure Rating
70 psi
Resolution
1/8 of a Tank
Window Material
Cellulose Acetate
Seal Material
Nitrile Rubber
Thread Gender
Male
Maximum Temperature
120 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Container Type
No Specific Style
For Container Capacity
No Exact Capacity
Thread Type
NPT
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Standards
FL Approved
Minimum Temperature
-20 Degrees F
Graduation Marks
1/8 Increments, Empty, Full
Float Rod Material
Galvanized Steel
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Units of Measurement
Inches
Maximum Operating Pressure
70 psi
Housing Material
Cellulose Acetate

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 135 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.