Zoro Homepage

Therma Level Gauge, Tank Depth 136", 2"NPT

  • Mfr # H-2-136

  • Zoro # G5452483


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Float Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-136
Zoro #
G5452483
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
136 in
Connection Size
2 in NPT
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
For Container Depth
136 in
Float Diameter
1 1/8 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Calibration Unit Material
Plastic
Float Material
HDPE
Rod Material
Galvanized Steel
Rivet Material
Brass
Temp. Range
-20 Degrees to 120 Degrees F
Gasket Material
Duro Nitrile
Assembly Nut Material
HDPE
Resolution
1/8 of a Tank
Special Features
Generic Capacity
Pressure Rating
70 psi
Accuracy
1/8 of a Tank
Item
Level Gauge
Bushing Material
316 Stainless Steel
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
For Container Capacity
No Exact Capacity
Float Rod Material
Galvanized Steel
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Units of Measurement
Inches
Thread Gender
Male
Housing Material
Cellulose Acetate
Seal Material
Nitrile Rubber
For Container Type
No Specific Style
Standards
FL Approved
Maximum Temperature
120 Degrees F
Window Material
Cellulose Acetate
Thread Type
NPT
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Graduation Marks
1/8 Increments, Empty, Full
Maximum Operating Pressure
70 psi
Minimum Temperature
-20 Degrees F

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 136 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.