Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 139", 2"NPT

  • Mfr # H-2-139

  • Zoro # G5452501


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Calibration Unit Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-139
Zoro #
G5452501
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
139 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Float Dia.
1 1/8 in
Float Diameter
1 1/8 in
For Container Depth
139 in
Manufacturer Warranty Length
1 yr
Pipe Size
2 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Calibration Unit Material
Plastic
Float Material
HDPE
Rod Material
Galvanized Steel
Pressure Rating
70 psi
Bushing Material
316 Stainless Steel
Rivet Material
Brass
Temp. Range
-20 Degrees to 120 Degrees F
Item
Level Gauge
Special Features
Generic Capacity
Resolution
1/8 of a Tank
Accuracy
1/8 of a Tank
Gasket Material
Duro Nitrile
Assembly Nut Material
HDPE
Maximum Operating Pressure
70 psi
Window Material
Cellulose Acetate
Maximum Temperature
120 Degrees F
Housing Material
Cellulose Acetate
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
For Container Type
No Specific Style
Graduation Marks
1/8 Increments, Empty, Full
For Container Capacity
No Exact Capacity
Standards
FL Approved
Thread Type
NPT
Units of Measurement
Inches
Seal Material
Nitrile Rubber
Float Rod Material
Galvanized Steel
Minimum Temperature
-20 Degrees F
Thread Gender
Male
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Liquid Type
Diesel, Gasoline, Hydraulic Oil

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 139 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.