Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 142", 2"NPT

  • Mfr # H-2-142

  • Zoro # G5452535


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Temp. Range
-20 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-142
Zoro #
G5452535
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
142 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
For Container Depth
142 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Item
Level Gauge
Temp. Range
-20 Degrees to 120 Degrees F
Accuracy
1/8 of a Tank
Pressure Rating
70 psi
Calibration Unit Material
Plastic
Resolution
1/8 of a Tank
Bushing Material
316 Stainless Steel
Float Material
HDPE
Gasket Material
Duro Nitrile
Assembly Nut Material
HDPE
Special Features
Generic Capacity
Rivet Material
Brass
Rod Material
Galvanized Steel
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Maximum Operating Pressure
70 psi
Thread Gender
Male
Minimum Temperature
-20 Degrees F
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Standards
FL Approved
Housing Material
Cellulose Acetate
Graduation Marks
1/8 Increments, Empty, Full
For Container Capacity
No Exact Capacity
Window Material
Cellulose Acetate
For Container Type
No Specific Style
Seal Material
Nitrile Rubber
Thread Type
NPT
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Units of Measurement
Inches
Maximum Temperature
120 Degrees F
Float Rod Material
Galvanized Steel

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 142 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.