Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 15", 2"NPT

  • Mfr # H-2-15-ALLSS

  • Zoro # G5454556


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Float Material
304 Stainless Steel
Rod Material
316 Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-15-ALLSS
Zoro #
G5454556
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
15 in
Connection Size
2 in NPT
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Dia.
1 3/8 in
For Container Depth
15 in
Float Diameter
1 3/8 in
Manufacturer Warranty Length
1 yr
Pipe Size
2 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Float Material
304 Stainless Steel
Rod Material
316 Stainless
Bushing Material
Stainless Steel
Pressure Rating
70 psi
Rivet Material
Stainless Steel
Accuracy
1/8 of a Tank
Assembly Nut Material
Aluminum
Item
Level Gauge
Resolution
1/8 of a Tank
Temp. Range
-20 Degrees to 200 Degrees F
Gasket Material
Duro Nitrile
Calibration Unit Material
Inner Glass, Outer Plastic
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Maximum Operating Pressure
70 psi
Thread Type
NPT
For Container Capacity
No Exact Capacity
Thread Gender
Male
For Liquid Type
Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea
Window Material
Glass
Seal Material
Nitrile Rubber
For Container Type
No Specific Style
Minimum Temperature
-20 Degrees F
Units of Measurement
Inches
Graduation Marks
1/8 Increments, Empty, Full
Maximum Temperature
200 Degrees F
Float Rod Material
316 Stainless Steel
Housing Material
Cellulose Acetate
Standards
FL Approved

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 15 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.