Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 22", 2"NPT

  • Mfr # PH-2-22

  • Zoro # G5452745


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NSP
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
Calibration Unit Material
Inner Glass, Outer Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-2-22
Zoro #
G5452745
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
22 in
Connection Size
2 in NSP
Float Dia.
1 1/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
For Container Depth
22 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
Calibration Unit Material
Inner Glass, Outer Plastic
Rivet Material
PEEK
Rod Material
PEEK(TM) Plastic
Bushing Material
PVC
Temp. Range
-20 Degrees to 120 Degrees F
Assembly Nut Material
PVC
Item
Level Gauge
Pressure Rating
70 psi
Resolution
1/8 of a Tank
Float Material
HDPE
Gasket Material
Viton
Graduation Marks
1/8, 3/8, 5/8, 7/8
Housing Material
Cellulose Acetate
Float Rod Material
PEEK
Maximum Operating Pressure
70 psi
Maximum Temperature
120 Degrees F
Thread Gender
Male
Minimum Temperature
-20 Degrees F
For Container Capacity
No Exact Capacity
Units of Measurement
Inches
For Container Type
No Specific Style
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite
Thread Type
NPT
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Seal Material
Viton
Window Material
Glass

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 22 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.