Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 32", 2"NPT

  • Mfr # H-2-32-ALLSS

  • Zoro # G5454705


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Resolution
1/8 of a Tank
Gasket Material
Duro Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-32-ALLSS
Zoro #
G5454705
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
32 in
Connection Size
2 in NPT
Float Dia.
1 3/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Diameter
1 3/8 in
Pipe Size
2 in
For Container Depth
32 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Resolution
1/8 of a Tank
Gasket Material
Duro Nitrile
Temp. Range
-20 Degrees to 200 Degrees F
Float Material
304 Stainless Steel
Calibration Unit Material
Inner Glass, Outer Plastic
Rod Material
316 Stainless
Assembly Nut Material
Aluminum
Accuracy
1/8 of a Tank
Bushing Material
Stainless Steel
Item
Level Gauge
Pressure Rating
70 psi
Rivet Material
Stainless Steel
For Container Capacity
No Exact Capacity
Standards
FL Approved
For Container Type
No Specific Style
Graduation Marks
1/8 Increments, Empty, Full
For Liquid Type
Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea
Thread Gender
Male
Float Rod Material
316 Stainless Steel
Minimum Temperature
-20 Degrees F
Housing Material
Cellulose Acetate
Seal Material
Nitrile Rubber
Units of Measurement
Inches
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Window Material
Glass
Thread Type
NPT
Maximum Operating Pressure
70 psi
Maximum Temperature
200 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 32 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.