Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 36", 2"NPT

  • Mfr # H-2-36

  • Zoro # G1241204


product price: $50.89
/ea

Key Features

Type
Tank
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Gasket Material
Duro Nitrile
Bushing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-36
Zoro #
G1241204
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
36 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Float Diameter
1 1/8 in
For Container Depth
36 in
Manufacturer Warranty Length
1 yr
Pipe Size
2 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Gasket Material
Duro Nitrile
Bushing Material
Aluminum
Calibration Unit Material
Plastic
Resolution
1/8 of a Tank
Rivet Material
Brass
Item
Level Gauge
Pressure Rating
70 psi
Float Material
HDPE
Assembly Nut Material
HDPE
Temp. Range
-20 Degrees to 120 Degrees F
Rod Material
Galvanized Steel
Accuracy
1/8 of a Tank
Standards
FL Approved
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Window Material
Cellulose Acetate
Minimum Temperature
-20 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Units of Measurement
Inches
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Graduation Marks
1/8 Increments, Empty, Full
Maximum Operating Pressure
70 psi
Thread Type
NPT
Housing Material
Cellulose Acetate
Float Rod Material
Galvanized Steel
Thread Gender
Male
For Container Capacity
No Exact Capacity
For Container Type
No Specific Style
Maximum Temperature
120 Degrees F
Seal Material
Nitrile Rubber

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 36 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.