Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 44", 2"NPT

  • Mfr # PH-2-44

  • Zoro # G5453192


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NSP
Calibration Unit Increments
1/8s of a tank
Assembly Nut Material
PVC
Calibration Unit Material
Inner Glass, Outer Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-2-44
Zoro #
G5453192
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
44 in
Connection Size
2 in NSP
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in
For Container Depth
44 in
Pipe Size
2 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Assembly Nut Material
PVC
Calibration Unit Material
Inner Glass, Outer Plastic
Float Material
HDPE
Temp. Range
-20 Degrees to 120 Degrees F
Includes
PVC Gauge Guard
Pressure Rating
70 psi
Gasket Material
Viton
Resolution
1/8 of a Tank
Rod Material
PEEK(TM) Plastic
Item
Level Gauge
Rivet Material
PEEK
Bushing Material
PVC
Accuracy
1/8 of a Tank
Seal Material
Viton
Housing Material
Cellulose Acetate
Thread Gender
Male
Graduation Marks
1/8, 3/8, 5/8, 7/8
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Container Type
No Specific Style
Minimum Temperature
-20 Degrees F
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite
Units of Measurement
Inches
Window Material
Glass
Maximum Temperature
120 Degrees F
For Container Capacity
No Exact Capacity
Thread Type
NPT
Float Rod Material
PEEK
Maximum Operating Pressure
70 psi

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 44 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Includes PVC Gauge Guard, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.