Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 52", 2"NPT

  • Mfr # PH-2-52

  • Zoro # G5453323


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NSP
Calibration Unit Increments
1/8s of a tank
Assembly Nut Material
PVC
Float Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-2-52
Zoro #
G5453323
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
52 in
Connection Size
2 in NSP
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
For Container Depth
52 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Assembly Nut Material
PVC
Bushing Material
PVC
Calibration Unit Material
Inner Glass, Outer Plastic
Accuracy
1/8 of a Tank
Rivet Material
PEEK
Resolution
1/8 of a Tank
Gasket Material
Viton
Item
Level Gauge
Rod Material
PEEK(TM) Plastic
Temp. Range
-20 Degrees to 120 Degrees F
Pressure Rating
70 psi
Float Material
HDPE
Window Material
Glass
For Container Capacity
No Exact Capacity
Float Rod Material
PEEK
Units of Measurement
Inches
Seal Material
Viton
Thread Gender
Male
Thread Type
NPT
For Container Type
No Specific Style
Maximum Temperature
120 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Graduation Marks
1/8, 3/8, 5/8, 7/8
Maximum Operating Pressure
70 psi
Housing Material
Cellulose Acetate
Minimum Temperature
-20 Degrees F
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 52 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.