Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 58", 2"NPT

  • Mfr # PH-2-58

  • Zoro # G5453384


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NSP
Calibration Unit Increments
1/8s of a tank
Resolution
1/8 of a Tank
Pressure Rating
70 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-2-58
Zoro #
G5453384
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
58 in
Connection Size
2 in NSP
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
For Container Depth
58 in
Float Diameter
1 1/8 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Resolution
1/8 of a Tank
Pressure Rating
70 psi
Gasket Material
Viton
Assembly Nut Material
PVC
Rod Material
PEEK(TM) Plastic
Bushing Material
PVC
Float Material
HDPE
Rivet Material
PEEK
Calibration Unit Material
Inner Glass, Outer Plastic
Item
Level Gauge
Temp. Range
-20 Degrees to 120 Degrees F
Accuracy
1/8 of a Tank
Maximum Operating Pressure
70 psi
Minimum Temperature
-20 Degrees F
Float Rod Material
PEEK
Graduation Marks
1/8, 3/8, 5/8, 7/8
Housing Material
Cellulose Acetate
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
For Container Type
No Specific Style
Thread Type
NPT
Seal Material
Viton
Maximum Temperature
120 Degrees F
Units of Measurement
Inches
Thread Gender
Male
For Container Capacity
No Exact Capacity
Window Material
Glass
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 58 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.