Zoro Homepage

Therma Level Gauge, Tank Depth 59", 2"NPT

  • Mfr # H-2-59-ALLSS

  • Zoro # G5455161


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Float Dia.
1 3/8 in
Extension Length
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-59-ALLSS
Zoro #
G5455161
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
59 in
Connection Size
2 in NPT
Float Dia.
1 3/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
For Container Depth
59 in
Float Diameter
1 3/8 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Calibration Unit Material
Inner Glass, Outer Plastic
Bushing Material
Stainless Steel
Accuracy
1/8 of a Tank
Rivet Material
Stainless Steel
Rod Material
316 Stainless
Temp. Range
-20 Degrees to 200 Degrees F
Item
Level Gauge
Pressure Rating
70 psi
Float Material
304 Stainless Steel
Assembly Nut Material
Aluminum
Gasket Material
Duro Nitrile
Resolution
1/8 of a Tank
Thread Gender
Male
Units of Measurement
Inches
Minimum Temperature
-20 Degrees F
For Container Capacity
No Exact Capacity
Maximum Temperature
200 Degrees F
Thread Type
NPT
Graduation Marks
1/8 Increments, Empty, Full
Window Material
Glass
Float Rod Material
316 Stainless Steel
For Container Type
No Specific Style
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Standards
FL Approved
Housing Material
Cellulose Acetate
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Seal Material
Nitrile Rubber
For Liquid Type
Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea
Maximum Operating Pressure
70 psi

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 59 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.