Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 59", 2"NPT

  • Mfr # PH-2-59

  • Zoro # G5453393


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NSP
Calibration Unit Increments
1/8s of a tank
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-2-59
Zoro #
G5453393
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
59 in
Connection Size
2 in NSP
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Manufacturer Warranty Length
1 yr
Pipe Size
2 in
Float Diameter
1 1/8 in
For Container Depth
59 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Item
Level Gauge
Accuracy
1/8 of a Tank
Resolution
1/8 of a Tank
Assembly Nut Material
PVC
Rod Material
PEEK(TM) Plastic
Rivet Material
PEEK
Float Material
HDPE
Bushing Material
PVC
Gasket Material
Viton
Pressure Rating
70 psi
Temp. Range
-20 Degrees to 120 Degrees F
Calibration Unit Material
Inner Glass, Outer Plastic
Maximum Temperature
120 Degrees F
Maximum Operating Pressure
70 psi
For Container Capacity
No Exact Capacity
Thread Type
NPT
Window Material
Glass
Minimum Temperature
-20 Degrees F
Units of Measurement
Inches
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Seal Material
Viton
For Container Type
No Specific Style
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Thread Gender
Male
Float Rod Material
PEEK
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite
Housing Material
Cellulose Acetate
Graduation Marks
1/8, 3/8, 5/8, 7/8

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 59 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.