Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 60", 2"NPT

  • Mfr # H-2-60

  • Zoro # G1409143


product price: $68.29
/ea

Key Features

Type
Tank
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Pressure Rating
70 psi
Calibration Unit Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-60
Zoro #
G1409143
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
60 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in
For Container Depth
60 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Pressure Rating
70 psi
Calibration Unit Material
Plastic
Assembly Nut Material
HDPE
Bushing Material
Aluminum
Resolution
1/8 of a Tank
Gasket Material
Duro Nitrile
Temp. Range
-20 Degrees to 120 Degrees F
Rivet Material
Brass
Float Material
HDPE
Rod Material
Galvanized Steel
Item
Level Gauge
Accuracy
1/8 of a Tank
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Standards
FL Approved
Seal Material
Nitrile Rubber
For Container Capacity
No Exact Capacity
Maximum Temperature
120 Degrees F
Thread Type
NPT
Units of Measurement
Inches
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Minimum Temperature
-20 Degrees F
Maximum Operating Pressure
70 psi
Thread Gender
Male
Housing Material
Cellulose Acetate
For Container Type
No Specific Style
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Window Material
Cellulose Acetate
Float Rod Material
Galvanized Steel
Graduation Marks
1/8 Increments, Empty, Full

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 60 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.