Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 62", 2"NPT

  • Mfr # PH-2-62

  • Zoro # G5453542


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NSP
Calibration Unit Increments
1/8s of a tank
Float Dia.
1 1/8 in
Extension Length
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-2-62
Zoro #
G5453542
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
62 in
Connection Size
2 in NSP
Float Dia.
1 1/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
For Container Depth
62 in
Manufacturer Warranty Length
1 yr
Pipe Size
2 in
Float Diameter
1 1/8 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Item
Level Gauge
Bushing Material
PVC
Float Material
HDPE
Resolution
1/8 of a Tank
Rod Material
PEEK(TM) Plastic
Gasket Material
Viton
Assembly Nut Material
PVC
Temp. Range
-20 Degrees to 120 Degrees F
Accuracy
1/8 of a Tank
Pressure Rating
70 psi
Rivet Material
PEEK
Calibration Unit Material
Inner Glass, Outer Plastic
Thread Gender
Male
Housing Material
Cellulose Acetate
Maximum Operating Pressure
70 psi
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite
For Container Type
No Specific Style
Graduation Marks
1/8, 3/8, 5/8, 7/8
Float Rod Material
PEEK
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Window Material
Glass
Minimum Temperature
-20 Degrees F
Maximum Temperature
120 Degrees F
For Container Capacity
No Exact Capacity
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Thread Type
NPT
Units of Measurement
Inches
Seal Material
Viton

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 62 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.