Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 67", 2"NPT

  • Mfr # PH-2-67

  • Zoro # G5453585


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NSP
Calibration Unit Increments
1/8s of a tank
Resolution
1/8 of a Tank
Float Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-2-67
Zoro #
G5453585
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
67 in
Connection Size
2 in NSP
Float Dia.
1 1/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
For Container Depth
67 in
Float Diameter
1 1/8 in
Manufacturer Warranty Length
1 yr
Pipe Size
2 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Resolution
1/8 of a Tank
Calibration Unit Material
Inner Glass, Outer Plastic
Item
Level Gauge
Temp. Range
-20 Degrees to 120 Degrees F
Assembly Nut Material
PVC
Gasket Material
Viton
Bushing Material
PVC
Float Material
HDPE
Rivet Material
PEEK
Accuracy
1/8 of a Tank
Pressure Rating
70 psi
Rod Material
PEEK(TM) Plastic
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Maximum Temperature
120 Degrees F
Thread Type
NPT
Minimum Temperature
-20 Degrees F
Thread Gender
Male
For Container Capacity
No Exact Capacity
Maximum Operating Pressure
70 psi
For Container Type
No Specific Style
Seal Material
Viton
Graduation Marks
1/8, 3/8, 5/8, 7/8
Housing Material
Cellulose Acetate
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Window Material
Glass
Float Rod Material
PEEK
Units of Measurement
Inches
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 67 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.