Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 70", 2"NPT

  • Mfr # H-2-70

  • Zoro # G5451302


product price: $65.49
/ea

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Pressure Rating
70 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-70
Zoro #
G5451302
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
70 in
Connection Size
2 in NPT
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Float Diameter
1 1/8 in
Pipe Size
2 in
For Container Depth
70 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Pressure Rating
70 psi
Rivet Material
Brass
Item
Level Gauge
Temp. Range
-20 Degrees to 120 Degrees F
Special Features
Generic Capacity
Resolution
1/8 of a Tank
Accuracy
1/8 of a Tank
Assembly Nut Material
HDPE
Float Material
HDPE
Bushing Material
Aluminum
Gasket Material
Duro Nitrile
Rod Material
Galvanized Steel
Calibration Unit Material
Plastic
Units of Measurement
Inches
For Container Capacity
No Exact Capacity
Window Material
Cellulose Acetate
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
For Container Type
No Specific Style
Seal Material
Nitrile Rubber
Thread Type
NPT
Thread Gender
Male
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Minimum Temperature
-20 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Housing Material
Cellulose Acetate
Graduation Marks
1/8 Increments, Empty, Full
Standards
FL Approved
Maximum Operating Pressure
70 psi
Float Rod Material
Galvanized Steel
Maximum Temperature
120 Degrees F

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 70 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.