Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 71", 2"NPT

  • Mfr # H-2-71

  • Zoro # G5451311


product price: $67.51
/ea

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Calibration Unit Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-71
Zoro #
G5451311
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
71 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Manufacturer Warranty Length
1 yr
For Container Depth
71 in
Pipe Size
2 in
Float Diameter
1 1/8 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Calibration Unit Material
Plastic
Bushing Material
Aluminum
Accuracy
1/8 of a Tank
Rivet Material
Brass
Pressure Rating
70 psi
Special Features
Generic Capacity
Assembly Nut Material
HDPE
Item
Level Gauge
Resolution
1/8 of a Tank
Gasket Material
Duro Nitrile
Float Material
HDPE
Rod Material
Galvanized Steel
Temp. Range
-20 Degrees to 120 Degrees F
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Seal Material
Nitrile Rubber
Maximum Operating Pressure
70 psi
Units of Measurement
Inches
Graduation Marks
1/8 Increments, Empty, Full
Window Material
Cellulose Acetate
Standards
FL Approved
Housing Material
Cellulose Acetate
Float Rod Material
Galvanized Steel
Thread Gender
Male
Maximum Temperature
120 Degrees F
For Container Type
No Specific Style
For Container Capacity
No Exact Capacity
Thread Type
NPT
Minimum Temperature
-20 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 71 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.