Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 71", 2"NPT

  • Mfr # PH-2-71

  • Zoro # G5453621


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NSP
Calibration Unit Increments
1/8s of a tank
Bushing Material
PVC
Rod Material
PEEK(TM) Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-2-71
Zoro #
G5453621
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
71 in
Connection Size
2 in NSP
Extension Length
0 in
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Float Diameter
1 1/8 in
Pipe Size
2 in
For Container Depth
71 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Item
Level Gauge
Bushing Material
PVC
Rod Material
PEEK(TM) Plastic
Gasket Material
Viton
Rivet Material
PEEK
Calibration Unit Material
Inner Glass, Outer Plastic
Accuracy
1/8 of a Tank
Assembly Nut Material
PVC
Pressure Rating
70 psi
Float Material
HDPE
Resolution
1/8 of a Tank
Temp. Range
-20 Degrees to 120 Degrees F
Maximum Operating Pressure
70 psi
Units of Measurement
Inches
For Container Type
No Specific Style
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Graduation Marks
1/8, 3/8, 5/8, 7/8
For Container Capacity
No Exact Capacity
Thread Type
NPT
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Thread Gender
Male
Minimum Temperature
-20 Degrees F
Window Material
Glass
Housing Material
Cellulose Acetate
Maximum Temperature
120 Degrees F
Float Rod Material
PEEK
Seal Material
Viton
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 71 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.