Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 72", 2"NPT

  • Mfr # H-2-72-ALLSS

  • Zoro # G5456211


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Temp. Range
-20 Degrees to 200 Degrees F
Rivet Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-72-ALLSS
Zoro #
G5456211
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
72 in
Connection Size
2 in NPT
Float Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 3/8 in
Pipe Size
2 in
For Container Depth
72 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Temp. Range
-20 Degrees to 200 Degrees F
Rivet Material
Stainless Steel
Resolution
1/8 of a Tank
Bushing Material
Stainless Steel
Rod Material
316 Stainless
Item
Level Gauge
Calibration Unit Material
Inner Glass, Outer Plastic
Assembly Nut Material
Aluminum
Gasket Material
Duro Nitrile
Float Material
304 Stainless Steel
Pressure Rating
70 psi
Accuracy
1/8 of a Tank
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
For Container Capacity
No Exact Capacity
Maximum Operating Pressure
70 psi
Minimum Temperature
-20 Degrees F
Units of Measurement
Inches
Thread Type
NPT
For Container Type
No Specific Style
Float Rod Material
316 Stainless Steel
Window Material
Glass
Maximum Temperature
200 Degrees F
Standards
FL Approved
Seal Material
Nitrile Rubber
Thread Gender
Male
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Liquid Type
Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea
Housing Material
Cellulose Acetate
Graduation Marks
1/8 Increments, Empty, Full

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 72 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.